Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-HM813844/HM813810 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-HM813844/HM813810, Outer diameter: 127 mm | Inner diameter: 66.675 mm | Width: 36.512 mm
Tapered roller bearing NTN
References
ntn:
4T-HM813844/HM813810
rubix:
394A7167
ean:
4547359923469
Technical specifications
Inner diameter
66.675
mm
Outer diameter
127
mm
Width
36.512
mm
Product details
Technical specifications
Product details : NTN 4T-HM813844/HM813810 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
66.675
mm
Outer diameter
127
mm
Width
36.512
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.52
excl. VAT
/
Each
£
78.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken HM212049/HM212011, Outer diameter: 122.238 mm | Inner diameter: 66.675 mm | Width: 38.354 mm
Tapered roller bearing Timken L44640/L44610
Tapered roller bearing NTN 4T-25577/25521, Outer diameter: 83.058 mm | Inner diameter: 42.875 mm | Width: 23.812 mm
Tapered roller bearing Timken NA 495A/493D
Tapered roller bearing NTN 4T-3381, Outer diameter: 77.53 mm | Inner diameter: 38.1 mm | Width: 30.391 mm
Tapered roller bearing Timken HM911245/HM911210
Tapered roller bearing Timken 597/592A
Tapered roller bearing Timken 42381-90102, Outer diameter: 149.352 mm | Inner diameter: 96.774 mm | Width: 66.548 mm
Tapered roller bearing Timken 582-90148, Outer diameter: 139.954 mm | Inner diameter: 82.55 mm
Tapered roller bearing NTN 4T-387A/382, Outer diameter: 98.425 mm | Inner diameter: 57.15 mm | Width: 21 mm
Tapered roller bearing NTN 4T-395/394A, Outer diameter: 110 mm | Inner diameter: 63.5 mm | Width: 22 mm
Tapered roller bearing Timken 71412, Inner diameter: 104.775 mm
Tapered roller bearing Timken 3328, Outer diameter: 84.138 mm | Width: 23.812 mm
Tapered roller bearing Timken 32938DF, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 90 mm
Tapered roller bearing Timken HM 237536-90080