Roller bearing Tapered radial Single row - metric standard
Inner diameter | 220 mm |
---|---|
Outer diameter | 300 mm |
Width | 54.23 mm |
Logistics dimensions (L x W x H) | 51x300x300 mm |
---|---|
Logistic Weight | 9920 g |
Inner diameter | 220 mm |
Outer diameter | 300 mm |
Width | 54.23 mm |
Bearing Clearance | CN |
Series | 329 |
Material | Bearing steel |
Reference speed | 1400 rpm |
Limit speed | 2000 rpm |
Basic static load, radial - C0r | 1000000 N |
Basic dynamic load, radial - Cr | 484000 N |
Usually arrives within 14 working days