Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NSK METRIC TAPER BEARING 32222J
Tapered roller bearing NSK 32222J, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 56 mm
Tapered roller bearing 322
References
nsk:
32222J
rubix:
105A5545
manufacturer :
HR32222J 5
ean:
00029176011320
Technical specifications
Inner diameter
110
mm
Outer diameter
200
mm
Width
56
mm
See all Specifications
Product details
Technical specifications
Product details : NSK METRIC TAPER BEARING 32222J
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
Logistic Weight
7300
g
Inner diameter
110
mm
Outer diameter
200
mm
Width
56
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
226.76
excl. VAT
/
Each
£
272.11
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing SKF 33206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 25 mm
Tapered roller bearing NTN 4T-2689, Outer diameter: 45 mm | Inner diameter: 28.575 mm | Width: 25.433 mm
Tapered roller bearing NTN 32317U, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 63.5 mm
Tapered roller bearing Timken JM734449-90K06, Outer diameter: 240.03 mm | Inner diameter: 169.926 mm | Width: 100.33 mm
Tapered roller bearing SKF 33213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 41 mm
Tapered roller bearing NSK 30312J, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm
Tapered roller bearing Timken 593A/592A
Tapered roller bearing FAG 30209-A, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 20.75 mm
Tapered roller bearing NTN 4T-681A, Outer diameter: 133.5 mm | Inner diameter: 92.075 mm | Width: 41.275 mm
Tapered roller bearing FAG 31307-A-DF-A40-70
Tapered roller bearing Timken 6580, Outer diameter: 160 mm | Inner diameter: 88.9 mm | Width: 53.975 mm
Tapered roller bearing Timken 567, Inner diameter: 73.025 mm
Tapered roller bearing Timken 365DE, Inner diameter: 44.45 mm
Tapered roller bearing NTN 4T-32008X, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 19 mm
Tapered roller bearing SKF 32206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 21.25 mm