Tapered roller bearing NTN 4T-H414249/H414210, Outer diameter: 136.525 mm | Inner diameter: 71.438 mm | Width: 41.275 mm
NTN - Tapered Roller Bearing - 4T-H414249/H414210
See technical informationReferences
NTN:4T-H414249/H414210
Rubix:204A7997
EAN:4547359477665




Technical specifications
| Inner diameter | 71.438 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 41.275 mm |
Product details : NTN 4T-H414249/H414210 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 136,525x136,525x41,275 mm |
|---|---|
| Logistic Weight | 2610 g |
| Inner diameter | 71.438 mm |
| Outer diameter | 136.525 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 293000 N |
| Basic dynamic load, radial - Cr | 226000 N |
Show UNSPSC/ECL@SS
£ 75.84 excl. VAT
/ Each
£ 91.01 incl. VAT
- Delivery usually within ( 3 ) days