Tapered roller bearing Timken 07079-90100, Outer diameter: 50.038 mm | Inner diameter: 20.066 mm | Width: 33.274 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:07079-90100
Rubix:397A7833
EAN:0053893164762


Technical specifications
| Inner diameter | 20.066 mm |
|---|---|
| Outer diameter | 50.038 mm |
| Width | 33.274 mm |
Product details : TIMKEN 07079-90100 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33,274x50,038x50,038 mm |
|---|---|
| Logistic Weight | 310 g |
| Packaged dimensions (D x W x H) | 31,75x57,15x57,15 mm |
| Inner diameter | 20.066 mm |
| Outer diameter | 50.038 mm |
| Width | 33.274 mm |
| Bearing Clearance | cn |
| Weight | 0.308 kg |
| Series | 07000 series |
| Cage | steel |
| Total bearing width | 33.274 mm |
| Basic static load, radial - C0r | 29600 N |
| Basic dynamic load, radial - Cr | 50700 N |
Show UNSPSC/ECL@SS
£ 378.55 excl. VAT
/ Each
£ 454.26 incl. VAT
- Usually arrives within 14 working days