Tapered roller bearing Timken 6279-20014, Outer diameter: 86.886 mm | Inner diameter: 50.8 mm | Width: 52.388 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:6279-20014
Rubix:397A6230
Manufacturer :100034709
EAN:0053893146362


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 86.886 mm |
| Width | 52.388 mm |
Product details : TIMKEN 6279-20014 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 123,9x123,9x62,1 mm |
|---|---|
| Package weight | 2128,7 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 86.886 mm |
| Width | 52.388 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 285.96 excl. VAT
/ Each
£ 343.15 incl. VAT
- Usually arrives within 14 working days