Precision Tapered Roller Bearing
Inner diameter | 65.024 mm |
---|---|
Outer diameter | 119.888 mm |
Width | 29.718 mm |
Logistics dimensions (L x W x H) | 29,718x119,888x119,888 mm |
---|---|
Logistic Weight | 1417 g |
Packaged dimensions (D x W x H) | 33,274x131,826x131,826 mm |
Inner diameter | 65.024 mm |
Outer diameter | 119.888 mm |
Width | 29.718 mm |
Usually arrives within 14 working days