Tapered roller bearing SKF M 88048/2/010/2/QCL7C, Outer diameter: 68.262 mm | Inner diameter: 33.338 mm | Width: 22.28 mm
Tapered Roller Bearing
See technical informationReferences
SKF:M 88048/2/010/2/QCL7C
Rubix:104A4013
Manufacturer :12075
EAN:7316577712011


Technical specifications
| Inner diameter | 33.338 mm |
|---|---|
| Outer diameter | 68.262 mm |
| Width | 22.28 mm |
Product details : SKF TAPERED ROLLER BEARING M88048/2/010/2/QCL7C
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,22x62,86x62,86 mm |
|---|---|
| Logistic Weight | 385 g |
| Inner diameter | 33.338 mm |
| Outer diameter | 68.262 mm |
| Width | 22.28 mm |
| Bearing Clearance | cn |
| Series | m 880 |
| Material | sheet metal (cage) |
| Cage | steel |
| Reference speed | 7500 rpm |
| Limit speed | 11000 rpm |
| Total bearing width | 22.28 mm |
| Basic static load, radial - C0r | 69.5 N |
| Basic dynamic load, radial - Cr | 55 N |
Show UNSPSC/ECL@SS
£ 47.82 excl. VAT
/ Each
£ 57.38 incl. VAT
- Usually arrives within 14 working days