Tapered roller bearing Timken 48286-90019, Outer diameter: 182.562 mm | Inner diameter: 123.825 mm | Width: 85.725 mm

Tapered Roller Bearing Double Cup Assembly

See technical information
References
Timken:48286-90019
Rubix:106A0312
Manufacturer :100036507
EAN:0053893308913
brand logo
Technical specifications
Inner diameter123.825 mm
Outer diameter182.562 mm
Width85.725 mm
See all Specifications

Product details : TIMKEN 48286-90019 TAPERED ROLLER BEARING ASSEMBLY


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)85,725x182,563x182,563 mm
Logistic Weight6880 g
Packaged dimensions (D x W x H)107,95x184,15x184,15 mm
Package weight6880,1 g
Inner diameter123.825 mm
Outer diameter182.562 mm
Width85.725 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 1,217.46 excl. VAT
/ Each
£ 1,460.95 incl. VAT
  • Usually arrives within 14 working days