Tapered Roller Bearing Double Cup Assembly
Inner diameter | 62.738 mm |
---|---|
Outer diameter | 100.076 mm |
Width | 55.626 mm |
Logistics dimensions (L x W x H) | 55,626x100,076x100,076 mm |
---|---|
Logistic Weight | 1553 g |
Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
Inner diameter | 62.738 mm |
Outer diameter | 100.076 mm |
Width | 55.626 mm |
Usually arrives within 14 working days