Tapered roller bearing Timken 08125-90024, Outer diameter: 58.738 mm | Inner diameter: 31.75 mm | Width: 32.542 mm
Double Row - Double Cup Assembly
See technical informationReferences
Timken:08125-90024
Rubix:397A5492
Manufacturer :100054592
EAN:0053893237978







Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 58.738 mm |
| Width | 32.542 mm |
Product details : TIMKEN 08125-90024 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Strengths
Engineered to deliver higher speeds, heavier loads and longer life.
Unrivaled technology and engineering support.
Two-Row Double-Outer race bearings (TDO) feature a double outer race (cup) and two single inner races (cones) .
Outer race features groove and lubrication holes in the outside diameter.
Most commonly sold with a spacer to control the axial internal clearance or bench end play (BEP) to eliminate the adjustment procedure.
Internal axial clearance is marked on the spacer for identification and reorder purposes.
Internal axial clearance is factory preset to create a matched bearing assembly (MBA).
Components cannot be mixed with other components from another bearing assembly.
Wide effective bearing spread that is ideal for applications in which overturning moments are a significant load component.
Can be used in fixed positions or allowed to float in the housing bore
Unrivaled technology and engineering support.
Two-Row Double-Outer race bearings (TDO) feature a double outer race (cup) and two single inner races (cones) .
Outer race features groove and lubrication holes in the outside diameter.
Most commonly sold with a spacer to control the axial internal clearance or bench end play (BEP) to eliminate the adjustment procedure.
Internal axial clearance is marked on the spacer for identification and reorder purposes.
Internal axial clearance is factory preset to create a matched bearing assembly (MBA).
Components cannot be mixed with other components from another bearing assembly.
Wide effective bearing spread that is ideal for applications in which overturning moments are a significant load component.
Can be used in fixed positions or allowed to float in the housing bore
Applications
Heavy-duty gear drives / Various industrial configurations
Technical specifications
Attributes
| Package weight | 357,0 g |
|---|---|
| Inner diameter | 31.75 mm |
| Outer diameter | 58.738 mm |
| Width | 32.542 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 256.05 excl. VAT
/ Each
£ 307.26 incl. VAT
- Usually arrives within 14 working days