Tapered roller bearing Timken 07100S/07210X, Outer diameter: 50.8 mm | Inner diameter: 25.4 mm | Width: 15.011 mm
Timken Tapered Roller Bearing 07000
See technical informationReferences
Timken:07100S/07210X
Rubix:133A3869
EAN:0053893653488




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 50.8 mm |
| Width | 15.011 mm |
Product details : TIMKEN 07100S-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15,011x50,8x50,8 mm |
|---|---|
| Logistic Weight | 132 g |
| Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
| Inner diameter | 25.4 mm |
| Outer diameter | 50.8 mm |
| Width | 15.011 mm |
| Bearing Clearance | cn |
| Series | 7000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 40.80 excl. VAT
/ Each
£ 48.96 incl. VAT
- Delivery usually within ( 7 ) days