Tapered roller bearing NTN 4T-34300, Outer diameter: 98.5 mm | Inner diameter: 76.2 mm | Width: 23.012 mm
NTN - Tapered Roller Bearing - 4T-34300
See technical informationReferences
NTN:4T-34300
Rubix:204A7423
EAN:4547359531152




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 98.5 mm |
| Width | 23.012 mm |
Product details : NTN 4T-34300 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 121,442x121,442x23,012 mm |
|---|---|
| Logistic Weight | 688 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 98.5 mm |
| Width | 23.012 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 127000 N |
| Basic dynamic load, radial - Cr | 91000 N |
Show UNSPSC/ECL@SS
£ 29.92 excl. VAT
/ Each
£ 35.90 incl. VAT
- Delivery usually within ( 3 ) days