Tapered roller bearing SKF JM 205149/110, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 28 mm
Tapered Roller Bearing
See technical informationReferences
Superseded Ref:JM 205149/110/Q
SKF:JM 205149/110
Rubix:388A6426
EAN:7316577452221

Product details : SKF JM 205149/110 TAPERED ROLLER BEARING
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 28 mm |
| Cage | steel |
| Reference speed | 6000 rpm |
| Limit speed | 7500 rpm |
Show UNSPSC/ECL@SS
£ 90.73 excl. VAT
/ Each
£ 108.88 incl. VAT
- Delivery usually within ( 3 ) days
