Tapered roller bearing Timken 390A-902A7, Outer diameter: 109.982 mm | Inner diameter: 63.5 mm | Width: 52.324 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:390A-902A7
Rubix:397A8074
EAN:0053893299723




Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 109.982 mm |
| Width | 52.324 mm |
Product details : TIMKEN 390A-902A7 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52,324x109,982x109,982 mm |
|---|---|
| Logistic Weight | 1784 g |
| Packaged dimensions (D x W x H) | 58,674x117,602x117,602 mm |
| Inner diameter | 63.5 mm |
| Outer diameter | 109.982 mm |
| Width | 52.324 mm |
Show UNSPSC/ECL@SS
£ 356.57 excl. VAT
/ Each
£ 427.88 incl. VAT
- Usually arrives within 14 working days