Tapered roller bearing Timken 395A-90184, Outer diameter: 109.982 mm | Inner diameter: 66.802 mm | Width: 52.324 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:395A-90184
Rubix:397A8079
EAN:0053893302683


Technical specifications
| Inner diameter | 66.802 mm |
|---|---|
| Outer diameter | 109.982 mm |
| Width | 52.324 mm |
Product details : TIMKEN 395A-90184 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52,324x109,982x109,982 mm |
|---|---|
| Logistic Weight | 1766 g |
| Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
| Inner diameter | 66.802 mm |
| Outer diameter | 109.982 mm |
| Width | 52.324 mm |
| Bearing Clearance | cn |
| Series | 395 |
| Cage | steel |
| Basic static load, radial - C0r | 125000 N |
| Basic dynamic load, radial - Cr | 98900 N |
Show UNSPSC/ECL@SS
£ 302.01 excl. VAT
/ Each
£ 362.41 incl. VAT
- Usually arrives within 14 working days