Tapered roller bearing Timken 32315-90NA1, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 58 mm


Series 32315 tapered roller bearing

References
timken:32315-90NA1
rubix:183A0773
manufacturer :101752502
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter160 mm
Width58 mm
See all Specifications

Product details : TIMKEN METRIC TAPER BEARING 32315M-90NM2


Single-row tapered roller bearings are the most basic and widely used type of bearing, comprising a set of cones and a cup.
They consist of two main separable parts: cone (inside) and cup (outside).

Strengths

The one-piece hardened steel cage holds the rollers on the cone and positions them evenly
Spindle cages also available

Applications

Vehicle front wheels, differential and pinion configurations, conveyor rollers, machine tool spindles, trailer wheels

Technical specifications


Attributes
Inner diameter75 mm
Outer diameter160 mm
Width58 mm
Bearing ClearanceCN
SeriesTS
CageSteel
Show UNSPSC/ECL@SS
£ 113.55 excl. VAT
/ Each
£ 136.26 incl. VAT
  • Usually arrives within 14 working days