Tapered Roller Bearing Double Cup Assembly
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 80.035 mm |
Width | 57.15 mm |
Logistics dimensions (L x W x H) | 57,15x80,01x80,01 mm |
---|---|
Logistic Weight | 1193 g |
Packaged dimensions (D x W x H) | 93,6752x93,6752x62,0776 mm |
Package weight | 1193,4 g |
Inner diameter | 38.1 mm |
Outer diameter | 80.035 mm |
Width | 57.15 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days