Tapered roller bearing Timken 42350-90181, Outer diameter: 149.225 mm | Inner diameter: 88.9 mm | Width: 66.548 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:42350-90181
Rubix:255A2154
Manufacturer :100043564
EAN:0053893309316







Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 149.225 mm |
| Width | 66.548 mm |
Product details : TIMKEN 42350-90181 TAPERED ROLLER BEARING ASSEMBLY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66,548x149,352x149,352 mm |
|---|---|
| Logistic Weight | 4514 g |
| Packaged dimensions (D x W x H) | 107,95x149,352x149,352 mm |
| Package weight | 4514,2 g |
| Inner diameter | 88.9 mm |
| Outer diameter | 149.225 mm |
| Width | 66.548 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 672.02 excl. VAT
/ Each
£ 806.42 incl. VAT
- Usually arrives within 14 working days