Tapered roller bearing NTN 4T-JH307710, Outer diameter: 110 mm | Inner diameter: 136.525 mm | Width: 32 mm
NTN - Tapered Roller Bearing - 4T-JH307710
See technical informationReferences
NTN:4T-JH307710
Rubix:204A8169
EAN:4547359479102




Technical specifications
| Inner diameter | 136.525 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 32 mm |
Product details : NTN 4T-JH307710 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x32 mm |
|---|---|
| Logistic Weight | 592 g |
| Inner diameter | 136.525 mm |
| Outer diameter | 110 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 23.83 excl. VAT
/ Each
£ 28.60 incl. VAT
- Usually arrives within 14 working days