Tapered Roller Bearing Double Cup Assembly
Inner diameter | 59.944 mm |
---|---|
Outer diameter | 143.002 mm |
Width | 73.152 mm |
Logistics dimensions (L x W x H) | 73,152x143,002x143,002 mm |
---|---|
Logistic Weight | 6223 g |
Packaged dimensions (D x W x H) | 77,724x174,752x174,752 mm |
Inner diameter | 59.944 mm |
Outer diameter | 143.002 mm |
Width | 73.152 mm |
Usually arrives within 14 working days