Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NSK 32215J METRIC TAPER BEARING
Tapered roller bearing NSK 32215J, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 33.25 mm
Tapered roller bearing 322
References
nsk:
32215J
rubix:
216A9689
manufacturer :
HR32215J 5
ean:
00029176001222
Technical specifications
Inner diameter
75
mm
Outer diameter
130
mm
Width
33.25
mm
See all Specifications
Product details
Technical specifications
Product details : NSK 32215J METRIC TAPER BEARING
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
Logistic Weight
1700
g
Inner diameter
75
mm
Outer diameter
130
mm
Width
33.25
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.57
excl. VAT
/
Each
£
53.48
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 96925-902A4, Outer diameter: 355.6 mm | Inner diameter: 234.95 mm | Width: 152.4 mm
Tapered roller bearing Timken 11162, Outer diameter: 76.2 mm | Inner diameter: 41.275 mm | Width: 18.009 mm
Tapered roller bearing Timken 59412, Outer diameter: 104.775 mm | Width: 28.575 mm
Tapered roller bearing Timken 94649-902A5, Outer diameter: 298.45 mm | Inner diameter: 165.1 mm | Width: 143.002 mm
Tapered roller bearing NSK 32326, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 98.75 mm
Tapered roller bearing FAG 32015-X-XL, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 19 mm
Tapered roller bearing Timken 67989-903A1, Outer diameter: 282.702 mm | Inner diameter: 209.55 mm | Width: 101.6 mm
Tapered roller bearing Timken 82587-90157, Outer diameter: 241.3 mm | Inner diameter: 149.352 mm | Width: 131.826 mm
Tapered roller bearing Timken HH224314, Outer diameter: 120 mm | Width: 32 mm
Tapered roller bearing Timken HM89443/HM89410, Outer diameter: 76.2 mm | Inner diameter: 33.337 mm | Width: 29.37 mm
Tapered roller bearing Timken NA22171, Inner diameter: 43.658 mm
Tapered roller bearing SKF 331126/Q, Outer diameter: 170 mm | Inner diameter: 105 mm | Width: 40.26 mm
Tapered roller bearing Timken 29685/29620B, Outer diameter: 112.713 mm | Inner diameter: 73.025 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-A6075, Outer diameter: 29.5 mm | Inner diameter: 19.05 mm | Width: 11.153 mm
Tapered roller bearing Timken 8575-90178, Outer diameter: 327.025 mm | Inner diameter: 234.95 mm | Width: 114.3 mm