Tapered roller bearing Timken 42376-90061, Outer diameter: 149.225 mm | Inner diameter: 95.25 mm | Width: 66.67 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:42376-90061
Rubix:397A8101
EAN:0053893285771


Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 149.225 mm |
| Width | 66.67 mm |
Product details : TIMKEN 42376-90061 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66,548x149,352x149,352 mm |
|---|---|
| Logistic Weight | 4010 g |
| Packaged dimensions (D x W x H) | 77,724x174,752x174,752 mm |
| Inner diameter | 95.25 mm |
| Outer diameter | 149.225 mm |
| Width | 66.67 mm |
| Bearing Clearance | cn |
| Weight | 3.805 kg |
| Series | 42000 |
| Total bearing width | 66.67 mm |
| Basic static load, radial - C0r | 241000 N |
| Basic dynamic load, radial - Cr | 336000 N |
Show UNSPSC/ECL@SS
£ 564.08 excl. VAT
/ Each
£ 676.90 incl. VAT
- Usually arrives within 14 working days