Timken Tapered Roller Bearing 16100
Inner diameter | 36.512 mm |
---|---|
Outer diameter | 72.24 mm |
Width | 20.64 mm |
Logistics dimensions (L x W x H) | 20,638x54,153x54,153 mm |
---|---|
Logistic Weight | 208 g |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
Package weight | 207,7 g |
Inner diameter | 36.512 mm |
Outer diameter | 72.24 mm |
Width | 20.64 mm |
Bearing Clearance | CN |
Series | 16100 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days