Tapered roller bearing Timken 483-90175, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 65.024 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:483-90175
Rubix:397A5526
Manufacturer :100059357
EAN:0053893325897







Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 65.024 mm |
Product details : TIMKEN 483-90175 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65,024x119,888x119,888 mm |
|---|---|
| Logistic Weight | 3121 g |
| Packaged dimensions (D x W x H) | 136,6012x136,6012x65,1256 mm |
| Package weight | 3121,2 g |
| Inner diameter | 63.5 mm |
| Outer diameter | 120 mm |
| Width | 65.024 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 477.34 excl. VAT
/ Each
£ 572.81 incl. VAT
- Usually arrives within 14 working days