Tapered roller bearing SNR 32024 A, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 38 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
SNR:32024 A
Rubix:394A7217
Manufacturer :32024A
EAN:3413522129260

Documents
Product details : SNR 32024A TAPERED ROLLER BEARING
The single row tapered roller bearing is available in metric dimensions (ISO 355 and JIS B 1512 standards) and in inches (ABMA standard, metric series including J). The single row in tapered roller bearing range, is the most widely used and is generally mounted in opposition.
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Series | 320 |
| Material | steel (cage) |
| Cage | steel |
| Limit speed | 3700 rpm |
| Total bearing width | 38 mm |
| Standard | ISO 355;JIS B 1512 |
Show UNSPSC/ECL@SS
£ 94.75 excl. VAT
/ Each
£ 113.70 incl. VAT
- Delivery usually within ( 3 ) days
