Tapered roller bearing Timken 42381-90172, Outer diameter: 149.352 mm | Inner diameter: 96.774 mm | Width: 66.548 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:42381-90172
rubix:397A8109
ean:0053893310671
brand logo
brand logo
Technical specifications
Inner diameter96.774 mm
Outer diameter149.352 mm
Width66.548 mm
See all Specifications

Product details : TIMKEN 42381-90172 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)66,548x149,352x149,352 mm
Logistic Weight3899 g
Packaged dimensions (D x W x H)77,724x174,752x174,752 mm
Inner diameter96.774 mm
Outer diameter149.352 mm
Width66.548 mm
Show UNSPSC/ECL@SS
£ 582.53 excl. VAT
/ Each
£ 699.04 incl. VAT
  • Usually arrives within 14 working days