Tapered roller bearing NSK 33110J, Outer diameter: 85 mm | Inner diameter: 50 mm | Width: 26 mm


Angular contact ball bearing 33

References
nsk:33110J
rubix:216A9765
manufacturer :HR33110J 5
ean:00029176422812
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter85 mm
Width26 mm
See all Specifications

Product details : NSK 33110J METRIC TAPER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight600 g
Inner diameter50 mm
Outer diameter85 mm
Width26 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 24.33 excl. VAT
/ Each
£ 29.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories