Tapered roller bearing Timken 4370/4320, Outer diameter: 88.5 mm | Inner diameter: 44.45 mm | Width: 39.69 mm
Timken Tapered Roller Bearing 4300
See technical informationReferences
Timken:4370/4320
Rubix:100A1398
EAN:0053893652832


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 88.5 mm |
| Width | 39.69 mm |
Product details : TIMKEN 4370-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33,338x88,501x88,501 mm |
|---|---|
| Logistic Weight | 414 g |
| Packaged dimensions (D x W x H) | 45,466x100,584x100,584 mm |
| Inner diameter | 44.45 mm |
| Outer diameter | 88.5 mm |
| Width | 39.69 mm |
| Bearing Clearance | cn |
| Series | 4300 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 251.42 excl. VAT
/ Each
£ 301.70 incl. VAT
- Usually arrives within 14 working days