Tapered roller bearing NTN 4T-25584A, Outer diameter: 82.93 mm | Inner diameter: 44.983 mm | Width: 25.4 mm
NTN - Tapered Roller Bearing - 4T-25584A
See technical informationReferences
NTN:4T-25584A
Rubix:204A7140
EAN:4547359799941




Technical specifications
| Inner diameter | 44.983 mm |
|---|---|
| Outer diameter | 82.93 mm |
| Width | 25.4 mm |
Product details : NTN 4T-25584A TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82,931x82,931x25,4 mm |
|---|---|
| Logistic Weight | 363 g |
| Inner diameter | 44.983 mm |
| Outer diameter | 82.93 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 21.44 excl. VAT
/ Each
£ 25.73 incl. VAT
- Usually arrives within 14 working days