Tapered Roller Bearing 2TS Assembly
Inner diameter | 85 mm |
---|---|
Outer diameter | 188.912 mm |
Width | 112.944 mm |
Logistics dimensions (L x W x H) | 112,944x188,913x188,913 mm |
---|---|
Logistic Weight | 13256 g |
Packaged dimensions (D x W x H) | 130,302x196,85x196,85 mm |
Package weight | 13255,8 g |
Inner diameter | 85 mm |
Outer diameter | 188.912 mm |
Width | 112.944 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days