Tapered roller bearing Timken 28985-902A1, Outer diameter: 100 mm | Inner diameter: 60.325 mm | Width: 106.426 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:28985-902A1
Rubix:100A2115
EAN:0053893696607




Technical specifications
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 106.426 mm |
Product details : TIMKEN 28985-902A1 TAPERED ROLLER BEARING ASSEMBLY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 106,426x100,076x100,076 mm |
|---|---|
| Logistic Weight | 2934 g |
| Packaged dimensions (D x W x H) | 101,6x152,4x101,6 mm |
| Inner diameter | 60.325 mm |
| Outer diameter | 100 mm |
| Width | 106.426 mm |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 149000 N |
| Basic dynamic load, radial - Cr | 27500 N |
Show UNSPSC/ECL@SS
£ 1,596.09 excl. VAT
/ Each
£ 1,915.31 incl. VAT
- Usually arrives within 14 working days