Tapered roller bearing Timken 48393-90029, Outer diameter: 190.5 mm | Inner diameter: 136.525 mm | Width: 85.722 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:48393-90029
Rubix:397A8160
EAN:0053893312446


Technical specifications
| Inner diameter | 136.525 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 85.722 mm |
Product details : TIMKEN 48393-90029 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85,852x190,5x190,5 mm |
|---|---|
| Logistic Weight | 7236 g |
| Packaged dimensions (D x W x H) | 203,2x88,9x203,2 mm |
| Inner diameter | 136.525 mm |
| Outer diameter | 190.5 mm |
| Width | 85.722 mm |
| Bearing Clearance | cn |
| Weight | 6.99 kg |
| Series | 48300 |
| Cage | steel |
| Total bearing width | 73.025 mm |
| Basic dynamic load, radial - Cr | 492000 N |
Show UNSPSC/ECL@SS
£ 1,293.34 excl. VAT
/ Each
£ 1,552.01 incl. VAT
- Usually arrives within 14 working days