Timken Tapered Roller Bearing 28600
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 97.63 mm |
Width | 24.608 mm |
Logistics dimensions (L x W x H) | 24,608x77,069x77,069 mm |
---|---|
Logistic Weight | 462 g |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
Package weight | 461,8 g |
Inner diameter | 57.15 mm |
Outer diameter | 97.63 mm |
Width | 24.608 mm |
Bearing Clearance | cn |
Series | 28600 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days