Tapered roller bearing NSK 32209J, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 24.75 mm
Tapered roller bearing 322
See technical informationReferences
NSK:32209J
Rubix:103A8021
Manufacturer :32209J N
EAN:00029176019913

Product details : NSK METRIC TAPER BEARING 32209J
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 24.75 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 16.83 excl. VAT
/ Each
£ 20.20 incl. VAT
- Delivery usually within ( 2 ) days
