Double-Row Tapered Roller Bearing
Inner diameter | 190.5 mm |
---|---|
Outer diameter | 266.7 mm |
Width | 103.188 mm |
Logistics dimensions (L x W x H) | 103,188x266,7x266,7 mm |
---|---|
Logistic Weight | 16858 g |
Packaged dimensions (D x W x H) | 260,35x114,3x260,35 mm |
Inner diameter | 190.5 mm |
Outer diameter | 266.7 mm |
Width | 103.188 mm |
Usually arrives within 14 working days