NTN - Tapered Roller Bearing - 4T-JHM88540/JHM88513PX1
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 29.37 mm |
Logistics dimensions (L x W x H) | 72x72x29,37 mm |
---|---|
Logistic Weight | 609 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 29.37 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 97000 N |
Basic dynamic load, radial - Cr | 72000 N |
Usually arrives within 14 working days