Tapered roller bearing Timken 55200-90094, Outer diameter: 112.713 mm | Inner diameter: 50.8 mm | Width: 65.085 mm

Tapered Roller Bearing Double Cup Assembly

See technical information

References

Timken:55200-90094
Rubix:397A8234
EAN:0053893333861
brand logo

Technical specifications

Inner diameter50.8 mm
Outer diameter112.713 mm
Width65.085 mm
See all Specifications

Product details : TIMKEN 55200-90094 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)65,024x112,776x112,776 mm
Logistic Weight2752 g
Packaged dimensions (D x W x H)114,3x82,55x114,3 mm
Inner diameter50.8 mm
Outer diameter112.713 mm
Width65.085 mm
Bearing Clearancecn
Weight2.84 kg
Series55000
Cagesteel
Total bearing width65.085 mm
Basic dynamic load, radial - Cr220000 N
£ 688.52 excl. VAT
/ Each
£ 826.22 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories