Tapered roller bearing Timken JM515610, Outer diameter: 130 mm | Width: 28.5 mm


Tapered Roller Bearings

References
timken:JM515610
rubix:100A0277
manufacturer :100133190
ean:0053893083766
Tapered Roller Bearing -  JM515610-N0000
brand logo
Technical specifications
Outer diameter130 mm
Width28.5 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN JM515610-N0000 TAPERED ROLLER BEARING CUP


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)134x134x35 mm
Logistic Weight580 g
Packaged dimensions (D x W x H)133,858x133,858x34,544 mm
Package weight579,7 g
Outer diameter130 mm
Width28.5 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 54.70 excl. VAT
/ Each
£ 65.64 incl. VAT
  • Usually arrives within 14 working days