Tapered roller bearing FAG 32314-BA, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 42 mm
Tapered roller bearing
See technical informationReferences
FAG:32314-BA
Rubix:229A4051
Manufacturer :0190565830000
EAN:4064328809383

Product details : FAG 32314-BA METRIC TAPER BEARING 0190565830000
Tapered roller bearings 323, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x150x150 mm |
|---|---|
| Logistic Weight | 4370 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 42 mm |
| Bearing Clearance | cn |
| Series | 323..-ba |
| Material | steel |
| Reference speed | 3550 rpm |
| Limit speed | 4650 rpm |
| Total bearing width | 54 mm |
| Basic static load, radial - C0r | 395000 N |
| Basic dynamic load, radial - Cr | 285000 N |
Show UNSPSC/ECL@SS
£ 166.23 excl. VAT
/ Each
£ 199.48 incl. VAT
- Usually arrives within 14 working days
