Tapered roller bearing Timken 30217DF, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 61 mm


Double Row - Face to Face Spacer Assembly

References
timken:30217DF
rubix:397A4888
manufacturer :190035940
ean:0053893366081
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter150 mm
Width61 mm
See all Specifications

Product details : TIMKEN 30217DF-90KA4 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight4333,6 g
Inner diameter85 mm
Outer diameter150 mm
Width61 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 209.77 excl. VAT
/ Each
£ 251.72 incl. VAT
  • Usually arrives within 14 working days