Tapered roller bearing Timken 67389-90155, Outer diameter: 196.85 mm | Inner diameter: 130.175 mm | Width: 101.6 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:67389-90155
Rubix:397A8382
EAN:0053893364711


Technical specifications
| Inner diameter | 130.175 mm |
|---|---|
| Outer diameter | 196.85 mm |
| Width | 101.6 mm |
Product details : TIMKEN 67389-90155 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101,6x196,85x196,85 mm |
|---|---|
| Logistic Weight | 10646 g |
| Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
| Inner diameter | 130.175 mm |
| Outer diameter | 196.85 mm |
| Width | 101.6 mm |
| Bearing Clearance | cn |
| Weight | 9.951 kg |
| Series | 67300 t (322dc/x1s) |
| Cage | steel |
| Total bearing width | 101.6 mm |
| Basic static load, radial - C0r | 625000 N |
| Basic dynamic load, radial - Cr | 95300 N |
Show UNSPSC/ECL@SS
£ 2,194.39 excl. VAT
/ Each
£ 2,633.27 incl. VAT
- Usually arrives within 14 working days