Tapered roller bearing SKF M 86647/610/QCL7C, Outer diameter: 64.292 mm | Inner diameter: 29 mm | Width: 21.953 mm
Tapered Roller Bearing
See technical informationReferences
SKF:M 86647/610/QCL7C
Rubix:105A0073
Manufacturer :46401
EAN:7316570484663


Technical specifications
| Inner diameter | 29 mm |
|---|---|
| Outer diameter | 64.292 mm |
| Width | 21.953 mm |
Product details : SKF TAPERED ROLLER BEARING M86647/610/QCL7C
Tapered roller bearing inner ring, main dimensions to DIN 720 with roller set, sheet steel cage, special friction characteristics for easier adjustment and higher running accuracy.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21,95x64,29x64,29 mm |
|---|---|
| Logistic Weight | 349 g |
| Inner diameter | 29 mm |
| Outer diameter | 64.292 mm |
| Width | 21.953 mm |
| Bearing Clearance | cn |
| Series | m 866 |
| Reference speed | 8000 rpm |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 61000 N |
| Basic dynamic load, radial - Cr | 49500 N |
Show UNSPSC/ECL@SS
£ 51.13 excl. VAT
/ Each
£ 61.36 incl. VAT
- Usually arrives within 14 working days