Tapered roller bearing NSK 32306J, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 27 mm
Tapered roller bearing
See technical informationReferences
NSK:32306J
Rubix:399A6242
Manufacturer :32306J N
EAN:0029176022234

Product details : NSK 32306J TAPERED ROLLER BEARINGS
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 559 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 18.60 excl. VAT
/ Each
£ 22.32 incl. VAT
- Usually arrives within 14 working days
