Tapered roller bearing Timken 67390-90054, Outer diameter: 196.85 mm | Inner diameter: 133.35 mm | Width: 101.6 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:67390-90054
Rubix:100A3318
EAN:0053893365220


Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 196.85 mm |
| Width | 101.6 mm |
Product details : TIMKEN 67390-90054 TAPERED ROLLER BEARING ASSEMBLY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101,6x196,85x196,85 mm |
|---|---|
| Logistic Weight | 9000 g |
| Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
| Inner diameter | 133.35 mm |
| Outer diameter | 196.85 mm |
| Width | 101.6 mm |
| Series | 67300 |
| Total bearing width | 85.725 mm |
| Basic dynamic load, radial - Cr | 166000 N |
Show UNSPSC/ECL@SS
£ 1,698.11 excl. VAT
/ Each
£ 2,037.73 incl. VAT
- Usually arrives within 14 working days