Tapered roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 63,7x170x170 mm |
---|---|
Logistic Weight | 6740 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 48 mm |
Bearing Clearance | CN |
Series | 323..-B |
Material | Steel |
Cage | Other |
Reference speed | 3250 rpm |
Limit speed | 4100 rpm |
Total bearing width | 61.5 mm |
Basic static load, radial - C0r | 510000 N |
Basic dynamic load, radial - Cr | 355000 N |
Usually arrives within 14 working days