Tapered roller bearing NSK 32210J, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 24.75 mm
Tapered roller bearing 322
See technical informationReferences
NSK:32210J
Rubix:230A0087
Manufacturer :32210J N
EAN:00029176001208

Product details : NSK 32210J TAPERED ROLLER BEARING
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
| Logistic Weight | 650 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 24.75 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 20.36 excl. VAT
/ Each
£ 24.43 incl. VAT
- Delivery usually within ( 2 ) days
