Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 2780-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 2780/2735X
Tapered roller bearing Timken
References
timken:
2780/2735X
rubix:
133A6032
ean:
0053893872261
Product details
Technical specifications
Product details : TIMKEN 2780-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.94
excl. VAT
/
Each
£
64.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-15100S/15250X, Outer diameter: 63.5 mm | Inner diameter: 25.4 mm | Width: 20.638 mm
Tapered roller bearing SKF 33010/Q, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 24.81 mm
Tapered roller bearing NTN 4T-342S, Outer diameter: 58.5 mm | Inner diameter: 42.875 mm | Width: 22.403 mm
Tapered roller bearing NTN 33018U, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 39 mm
Tapered roller bearing NTN 4T-633, Outer diameter: 130.175 mm | Inner diameter: 71.438 mm | Width: 31.75 mm
Tapered roller bearing NTN 4T-639, Outer diameter: 130.175 mm | Inner diameter: 63.5 mm | Width: 41.275 mm
Tapered roller bearing Timken 535/532
Tapered roller bearing NTN 4T-399A/394A, Outer diameter: 110 mm | Inner diameter: 68.262 mm | Width: 22 mm
Tapered roller bearing Timken 98400-90057, Outer diameter: 200.025 mm | Inner diameter: 101.6 mm | Width: 108.268 mm
Tapered roller bearing Timken 67320B
Tapered roller bearing SKF LM 501349/310/Q, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 19.812 mm
Tapered roller bearing FAG T2ED050, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 30 mm
Tapered roller bearing Timken 3379/3320
Tapered roller bearing NTN 4T-382A, Outer diameter: 96.838 mm | Inner diameter: 95.238 mm | Width: 15.875 mm
Tapered roller bearing Timken 623S