Tapered roller bearing Timken 32972, Outer diameter: 480 mm | Inner diameter: 360 mm | Width: 57 mm
Tapered Roller Bearing
See technical informationReferences
Timken:32972
Rubix:397A4415
Manufacturer :100206576
EAN:0053893666945

Product details : TIMKEN 32972M-90KM1 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76x480x480 mm |
|---|---|
| Logistic Weight | 36496 g |
| Package weight | 36496 g |
| Inner diameter | 360 mm |
| Outer diameter | 480 mm |
| Width | 57 mm |
| Bearing Clearance | cn |
| 536,702 mm | |
| 546,354 mm |
Show UNSPSC/ECL@SS
£ 2,984.48 excl. VAT
/ Each
£ 3,581.38 incl. VAT
- Delivery usually within ( 7 ) days





