Tapered roller bearing Timken 749-90112, Outer diameter: 155.58 mm | Inner diameter: 85.03 mm | Width: 101.6 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:749-90112
Rubix:397A8526
EAN:0053893082530


Technical specifications
| Inner diameter | 85.03 mm |
|---|---|
| Outer diameter | 155.58 mm |
| Width | 101.6 mm |
Product details : TIMKEN 749-90112 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101,6x155,702x155,702 mm |
|---|---|
| Logistic Weight | 7768 g |
| Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
| Inner diameter | 85.03 mm |
| Outer diameter | 155.58 mm |
| Width | 101.6 mm |
| Bearing Clearance | cn |
| Series | 745 |
| Cage | steel |
| Total bearing width | 101.6 mm |
| Basic dynamic load, radial - Cr | 656000 N |
Show UNSPSC/ECL@SS
£ 799.35 excl. VAT
/ Each
£ 959.22 incl. VAT
- Usually arrives within 14 working days